Shop GRACO

Diaphragm Pump, 1/4in NPT, 15 gpm

  • Mfr # D55A11
  • Zoro # G916434941

product price: 
$
2,208.99
/ea
Free Shipping & Returns

Key Features

Air Intake Connection Size
1/4 in
Valve Type
Ball
Flow Rate @ 100 psi
15 gpm
Chemical Compatibility
Antifreeze, Motor Oil
Viscosity (Maximum)
5,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D55A11
Zoro #
G916434941
UPC #
633955902589
Country of Origin
United States
Valve Type
Ball
Flow Rate @ 100 psi
15 gpm
Chemical Compatibility
Antifreeze, Motor Oil
Viscosity (Maximum)
5,000 cps
Valve Material
PTFE
Manifold Port Connection Type
Multiport
Media Intake Connection Type
NPT
Series
Husky 515
Standards
ATEX Certified, CE Marked
Pump Assembly Type
Bolt
Air Intake Pressure (Maximum)
100 psi
Check Seat Material
PVDF
Item
Diaphragm Pump
Center Section Material
Polypropylene
Wetted Body Material
PVDF
Media Discharge Connection Type
NPT
Air Consumption (Maximum)
28 scfm
Media Temperature (Maximum)
225 Degrees F
NPSHr
15 ft of head
Operating Pressure (Maximum)
100 psi
Media Discharge Location
Center
Flow Rate (Maximum)
15 gpm
Air Intake Connection Type
NPT
Pump Operation Type
Air
Media Intake Location
Center

Dimensions

Air Intake Connection Size
1/4 in
Length
9.7 in
Media Intake Connection Size
1/2 in
Manufacturers Warranty Length
2 yr
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Overall Width
12 in
Overall Height
10.6 in
Overall Length
9.7 in

Description

Diaphragm Pump, Air Consumption (Maximum) 28 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material EPDM, PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 15 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Intake Location Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.