Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0052
  • Zoro # G223360230

product price: 
$
16,811.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Surface Roughness
32 ra
Operating Pressure (Maximum)
120 psi
Pump Assembly Type
Bolt
Media Intake Location
Bottom
Pump Operation Type
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0052
Zoro #
G223360230
UPC #
755652880349
Country of Origin
United States
Surface Roughness
32 ra
Operating Pressure (Maximum)
120 psi
Pump Assembly Type
Bolt
Media Intake Location
Bottom
Pump Operation Type
Air
Diaphragm Reinforcement
Overmolded
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
15,000 cps
Series
SaniForce
Chemical Compatibility
For Use With Potable Systems
Yes
Displacement Per Stroke
0.4 gal
Feet of Head (Maximum)
277 ft
Flow Rate (Maximum)
90 gpm
Air Intake Connection Type
NPT
Manifold Port Connection Type
Multiport
Media Discharge Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Media Intake Port Configuration
Center Vertical
Air Intake Pressure (Maximum)
120 psi
Wetted Body Material
Stainless Steel
Material Conductivity
Conductive
Check Seat Material
Stainless Steel
Diaphragm Backing Material
EPDM
Manifold Connection Standard
Tri-Clamp
Media Discharge Location
Top
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Center Section Material
Stainless Steel
Includes
Manuals
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
235 scfm
Media Intake Connection Type
Tri-Clamp
Item
Double Diaphragm Pump
Media Temperature (Maximum)
180 Degrees F
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Valve Material
Stainless Steel
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Vertical

Dimensions

Solid Diameter (Maximum)
3.8 in
Overall Length
16 in
Overall Height
19.9 in
Media Discharge Connection Size
4 in
Media Intake Connection Size
4 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
23.1 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.