Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0092
  • Zoro # G423353711
product price: 
$
20,084.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Tri-Clamp
Includes
Manuals
Series
SaniForce
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0092
Zoro #
G423353711
UPC #
769946014150
Country of Origin
United States
Chemical Compatibility
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Tri-Clamp
Includes
Manuals
Series
SaniForce
Pump Assembly Type
Bolt
Displacement Per Stroke
0.25 gal
Viscosity (Maximum)
15,000 cps
For Use With Potable Systems
Yes
Media Temperature (Maximum)
180 Degrees F
Manifold Port Connection Type
Single Port
Pump Operation Type
Air
Valve Material
Stainless Steel
Air Intake Pressure (Maximum)
120 psi
Diaphragm Reinforcement
Overmolded
Diaphragm Base Material
PTFE
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
Fluid Chamber Assembly Type
Bolted
Air Intake Connection Type
NPT
Air Consumption (Maximum)
220 scfm
Item
Double Diaphragm Pump
Media Discharge Location
Top
Feet of Head (Maximum)
277 ft
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Vertical
Material Conductivity
Conductive
Center Section Material
Stainless Steel
Surface Roughness
32 ra
Wetted Body Material
Stainless Steel
Check Seat Material
Stainless Steel
Media Discharge Port Configuration
Center Vertical
Flow Rate (Maximum)
130 gpm
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Diaphragm Backing Material
EPDM
Media Temperature (Minimum)
10 Degrees F
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Operating Pressure (Maximum)
120 psi
Standards
EC 1935/2004, FDA Compliant

Dimensions

Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Overall Length
23.8 in
Air Intake Connection Size
1/2 in
Overall Width
20.5 in
Overall Height
19.9 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews