Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0056
  • Zoro # G623358417

product price: 
$
20,603.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Diaphragm Backing Material
EPDM
Air Intake Connection Size
1/2 in
Air Consumption (Maximum)
220 scfm
Air Intake Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0056
Zoro #
G623358417
UPC #
755652879268
Country of Origin
United States
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Item
Double Diaphragm Pump
Diaphragm Backing Material
EPDM
Air Consumption (Maximum)
220 scfm
Air Intake Connection Type
NPT
Media Discharge Connection Type
Tri-Clamp
Standards
EC 1935/2004, FDA Compliant
Fluid Chamber Assembly Type
Bolted
Pump Assembly Type
Bolt
Center Section Material
Stainless Steel
Feet of Head (Maximum)
277 ft
Media Intake Connection Type
Tri-Clamp
Media Discharge Location
Top
Media Discharge Port Configuration
Center Vertical
Includes Clean In Place Technology
Clean In Place Included
Viscosity (Maximum)
15,000 cps
Series
SaniForce
Wetted Body Material
Stainless Steel
For Use With Potable Systems
Yes
Check Seat Material
Stainless Steel
Surface Roughness
32 ra
Chemical Compatibility
Diaphragm Reinforcement
Overmolded
Manifold Connection Standard
Tri-Clamp
Pump Operation Type
Air
Material Conductivity
Conductive
Flow Rate (Maximum)
130 gpm
Media Intake Port Configuration
Center Vertical
Media Temperature (Minimum)
-40 Degrees F
Valve Material
Stainless Steel
Media Intake Location
Bottom
Mounting Hardware Material
Stainless Steel
Air Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
180 Degrees F
Manifold Port Connection Type
Single Port
Operating Pressure (Maximum)
120 psi
Diaphragm Base Material
PTFE
Includes Solenoid
No Solenoid Included
Displacement Per Stroke
0.25 gal
Includes
Manuals

Dimensions

Air Intake Connection Size
1/2 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Manufacturers Warranty Length
7 yr
Overall Width
20.5 in
Overall Length
23.8 in
Overall Height
39.5 in
Media Intake Connection Size
3 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.