Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0072
  • Zoro # G223352525

product price: 
$
13,343.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty Length
1 yr
Includes
Manuals
Media Temperature (Minimum)
-40 Degrees F
Pump Assembly Type
Bolt
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0072
Zoro #
G223352525
UPC #
755652879428
Country of Origin
United States
Includes
Manuals
Media Temperature (Minimum)
-40 Degrees F
Pump Assembly Type
Bolt
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Feet of Head (Maximum)
277 ft
Air Consumption (Maximum)
220 scfm
Valve Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Operating Pressure (Maximum)
120 psi
Check Seat Material
Stainless Steel
Includes Solenoid
No Solenoid Included
Air Intake Pressure (Maximum)
120 psi
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Wetted Body Material
Stainless Steel
Viscosity (Maximum)
15,000 cps
Media Discharge Port Configuration
Center Vertical
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Center Section Material
Stainless Steel
Chemical Compatibility
Media Intake Port Configuration
Center Vertical
Diaphragm Backing Material
EPDM
Flow Rate (Maximum)
130 gpm
Media Discharge Location
Top
Diaphragm Base Material
PTFE
Series
SaniForce
Diaphragm Reinforcement
Overmolded
Displacement Per Stroke
0.25 gal
For Use With Potable Systems
Yes
Media Temperature (Maximum)
250 Degrees F
Air Intake Connection Type
NPT
Media Intake Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Material Conductivity
Conductive
Media Discharge Connection Type
Tri-Clamp
Surface Roughness
32 ra
Manifold Port Connection Type
Multiport
Pump Operation Type
Air
Item
Double Diaphragm Pump
Includes Clean In Place Technology
Clean In Place Included

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Overall Length
23.8 in
Overall Width
20.5 in
Overall Height
19.9 in
Air Intake Connection Size
1/2 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.