Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-0754
  • Zoro # G323358908

product price: 
$
15,397.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
30 gpm
Check Seat Material
316 Stainless Steel
Media Discharge Port Configuration
Center Horizontal
Overall Height
19.68 in
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-0754
Zoro #
G323358908
UPC #
769946445527
Country of Origin
United States
Flow Rate (Maximum)
30 gpm
Check Seat Material
316 Stainless Steel
Item
Electric Diaphragm Pump
Media Discharge Port Configuration
Center Horizontal
Feet of Head (Maximum)
29 ft
Fluid Chamber Assembly Type
Clamp
Hazardous Location Class
Class I Division 1
Manifold Connection
Single Port
Viscosity (Maximum)
20,000 cps
Center Section Material
Aluminum
Diaphragm Reinforcement
Overmolded
Media Temperature (Minimum)
-40 Degrees F
Pump Assembly Type
Clamp
Media Discharge Connection Type
Tri-Clamp
Pump Operation Type
Electric
Wetted Body Material
Stainless Steel
Media Intake Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Valve Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Nameplate Voltage
200-240V AC
Surface Roughness
32 Ra
Series
QUANTM HE30 Hygienic
Standards
EN 1024:2004 Type 2.1, FDA
Media Intake Port Configuration
Center Horizontal
Phase
Three
Media Temperature (Maximum)
180 Degrees F
Mounting Hardware Material
Stainless Steel
Priming
Self-Priming
Valve Type
Ball
Includes Clean In Place Technology
Clean In Place Included
Material Conductivity
Non-Conductive
Operating Pressure (Maximum)
100 psi
Displacement Per Stroke
0.08 gal
Diaphragm Base Material
PTFE
Media Discharge Location
Top
Diaphragm Backing Material
EPDM
Media Intake Location
Bottom

Dimensions

Overall Height
19.68 in
Manufacturers Warranty Length
1 yr
Overall Length
14.7 in
Solid Diameter (Maximum)
0.42 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Overall Width
13.6 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.