Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1523
  • Zoro # G823354042

product price: 
$
26,501.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material Conductivity
Non-Conductive
Phase
Three
Hazardous Location Class
Class I Division 1
Media Intake Connection Type
Tri-Clamp
Pump Operation Type
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1523
Zoro #
G823354042
UPC #
769946883893
Country of Origin
United States
Material Conductivity
Non-Conductive
Phase
Three
Hazardous Location Class
Class I Division 1
Media Intake Connection Type
Tri-Clamp
Pump Operation Type
Electric
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Location
Middle
Series
QUANTM HE120 Hygienic
Valve Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Nameplate Voltage
380-480V AC
Operating Pressure (Maximum)
60 psi
Feet of Head (Maximum)
18 ft
Priming
Self-Priming
Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
30,000 cps
Includes Clean In Place Technology
Clean In Place Included
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Check Seat Material
316 Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Media Temperature (Maximum)
180 Degrees F
Manifold Connection Type
Tri-Clamp
Flow Rate (Maximum)
105 gpm
Manifold Connection
Multiport
Media Discharge Port Configuration
Center Horizontal
Displacement Per Stroke
0.91 gal
Valve Type
Flap
Fluid Chamber Assembly Type
Clamp
Media Intake Location
Middle
Diaphragm Base Material
Santoprene
Item
Electric Diaphragm Pump
Surface Roughness
32 Ra
Pump Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Center Section Material
Aluminum

Dimensions

Media Discharge Connection Size
3 in
Overall Width
18 in
Solid Diameter (Maximum)
2.46 in
Overall Height
54.5 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
3 in
Overall Length
22.4 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.