Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-0078
  • Zoro # G123360347

product price: 
$
20,168.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes Clean In Place Technology
Clean In Place Included
Manifold Connection Type
Tri-Clamp
Media Discharge Location
Top
Fluid Chamber Assembly Type
Clamp
Nameplate Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE80-0078
Zoro #
G123360347
UPC #
769946695861
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.5 in
Media Intake Connection Size
1 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
17.9 in
Overall Width
22.7 in
Overall Height
32.68 in
Media Discharge Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Details

Includes Clean In Place Technology
Clean In Place Included
Manifold Connection Type
Tri-Clamp
Media Discharge Location
Top
Fluid Chamber Assembly Type
Clamp
Nameplate Voltage
200-240V AC
Diaphragm Backing Material
Santoprene
Series
QUANTM HE80 Hygienic
Hazardous Location Class
Not Rated
Media Intake Location
Bottom
Manifold Connection
Single Port
Valve Type
Ball
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Center Section Material
Aluminum
Operating Pressure (Maximum)
100 psi
Media Discharge Port Configuration
Center Horizontal
Priming
Self-Priming
Media Intake Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 3.1, FDA
Valve Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Reinforcement
Not Reinforced
Phase
Three
Displacement Per Stroke
0.42 gal
Media Temperature (Maximum)
180 Degrees F
Pump Operation Type
Electric
Viscosity (Maximum)
20,000 cps
Media Temperature (Minimum)
-40 Degrees F
Mounting Hardware Material
Stainless Steel
Material Conductivity
Non-Conductive
Feet of Head (Maximum)
29 ft
Diaphragm Base Material
PTFE
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
80 gpm
Surface Roughness
32 Ra
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Pump Assembly Type
Clamp

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.