Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1527
  • Zoro # G123354254

product price: 
$
20,407.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Feet of Head (Maximum)
18 ft
Media Discharge Connection Size
3 in
Fluid Chamber Assembly Type
Clamp
Manifold Connection Type
Tri-Clamp
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1527
Zoro #
G123354254
UPC #
769946883862
Country of Origin
United States
Feet of Head (Maximum)
18 ft
Fluid Chamber Assembly Type
Clamp
Manifold Connection Type
Tri-Clamp
Phase
Three
Media Discharge Location
Middle
Media Temperature (Maximum)
180 Degrees F
Flow Rate (Maximum)
105 gpm
Series
QUANTM HE120 Hygienic
Valve Material
Stainless Steel
Displacement Per Stroke
0.91 gal
Pump Operation Type
Electric
Surface Roughness
32 Ra
Viscosity (Maximum)
30,000 cps
Nameplate Voltage
380-480V AC
Pump Assembly Type
Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Connection Type
Tri-Clamp
Hazardous Location Class
Class I Division 1
Media Intake Location
Middle
Media Discharge Port Configuration
Center Horizontal
Material Conductivity
Non-Conductive
Priming
Self-Priming
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included
Operating Pressure (Maximum)
60 psi
Diaphragm Base Material
Santoprene
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Manifold Connection
Multiport
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Item
Electric Diaphragm Pump
Check Seat Material
316 Stainless Steel
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Valve Type
Flap
Media Temperature (Minimum)
-40 Degrees F

Dimensions

Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Overall Length
22.4 in
Overall Height
54.5 in
Overall Width
18 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.