Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1201
  • Zoro # G623353528

product price: 
$
19,564.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Media Intake Location
Bottom
Solid Diameter (Maximum)
0.5 in
Overall Length
17.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1201
Zoro #
G623353528
UPC #
769946885873
Country of Origin
United States
Media Intake Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Item
Electric Diaphragm Pump
Media Intake Location
Bottom
Hazardous Location Class
Not Rated
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Phase
Three
Feet of Head (Maximum)
29 ft
Valve Material
FKM
Wetted Body Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Diaphragm Base Material
FKM
Media Temperature (Maximum)
275 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Includes Clean In Place Technology
Clean In Place Included
Displacement Per Stroke
0.42 gal
Media Discharge Location
Top
Pump Operation Type
Electric
Center Section Material
Aluminum
Media Temperature (Minimum)
-40 Degrees F
Surface Roughness
32 Ra
Pump Assembly Type
Clamp
Series
QUANTM HE80 Hygienic
Nameplate Voltage
380-480V AC
Priming
Self-Priming
Viscosity (Maximum)
20,000 cps
Media Intake Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Material Conductivity
Non-Conductive
Flow Rate (Maximum)
80 gpm
Valve Type
Ball
Manifold Connection
Single Port

Dimensions

Solid Diameter (Maximum)
0.5 in
Overall Length
17.9 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Height
32.68 in
Overall Width
22.7 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.