Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1201
  • Zoro # G523356292

product price: 
$
21,629.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Diaphragm Base Material
FKM
Feet of Head (Maximum)
29 ft
Standards
EN 1024:2004 Type 2.1, FDA
Pump Operation Type
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1201
Zoro #
G523356292
UPC #
769946883626
Country of Origin
United States
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Diaphragm Base Material
FKM
Feet of Head (Maximum)
29 ft
Standards
EN 1024:2004 Type 2.1, FDA
Pump Operation Type
Electric
Manifold Connection
Single Port
Media Discharge Location
Top
Viscosity (Maximum)
30,000 cps
Operating Pressure (Maximum)
60 psi
Item
Electric Diaphragm Pump
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
275 Degrees F
Surface Roughness
32 Ra
Phase
Three
Includes Clean In Place Technology
Clean In Place Included
Wetted Body Material
Stainless Steel
Hazardous Location Class
Not Rated
Displacement Per Stroke
0.56 gal
Flow Rate (Maximum)
120 gpm
Check Seat Material
316 Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Series
QUANTM HE120 Hygienic
Valve Type
Ball
Pump Assembly Type
Clamp
Mounting Hardware Material
Stainless Steel
Nameplate Voltage
380-480V AC
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Clamp
Center Section Material
Aluminum
Media Intake Location
Bottom
Priming
Self-Priming
Media Intake Connection Type
Tri-Clamp
Media Temperature (Minimum)
-40 Degrees F
Manifold Connection Type
Tri-Clamp
Valve Material
FKM

Dimensions

Solid Diameter (Maximum)
0.5 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
2 in
Overall Height
35.31 in
Overall Width
22.7 in
Overall Length
20.75 in
Media Discharge Connection Size
2 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.