Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1211
  • Zoro # G423358990

product price: 
$
22,271.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Voltage
380-480V AC
Media Temperature (Maximum)
275 Degrees F
Media Discharge Connection Size
2 in
Overall Length
20.75 in
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1211
Zoro #
G423358990
UPC #
769946883978
Country of Origin
United States
Nameplate Voltage
380-480V AC
Media Temperature (Maximum)
275 Degrees F
Valve Type
Ball
Viscosity (Maximum)
30,000 cps
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Diesel, Gasoline, Kerosene, Oil, Water
Surface Roughness
32 Ra
Pump Assembly Type
Clamp
Fluid Chamber Assembly Type
Clamp
Hazardous Location Class
Class I Division 1
Material Conductivity
Non-Conductive
Check Seat Material
316 Stainless Steel
Media Intake Port Configuration
Center Horizontal
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
Item
Electric Diaphragm Pump
Feet of Head (Maximum)
29 ft
Series
QUANTM HE120 Hygienic
Center Section Material
Aluminum
Phase
Three
Flow Rate (Maximum)
120 gpm
Displacement Per Stroke
0.56 gal
Manifold Connection
Single Port
Diaphragm Base Material
FKM
Media Discharge Location
Top
Priming
Self-Priming
Manifold Connection Type
Tri-Clamp
Media Temperature (Minimum)
-40 Degrees F
Wetted Body Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Port Configuration
Center Horizontal
Valve Material
FKM
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
60 psi
Standards
EN 1024:2004 Type 2.1, FDA
Pump Operation Type
Electric

Dimensions

Media Discharge Connection Size
2 in
Overall Length
20.75 in
Solid Diameter (Maximum)
0.5 in
Media Intake Connection Size
2 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Overall Height
35.31 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.