Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1212
  • Zoro # G523354052

product price: 
$
21,868.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.56 gal
Priming
Self-Priming
Manifold Connection
Single Port
Manufacturers Warranty Length
1 yr
Fluid Chamber Assembly Type
Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1212
Zoro #
G523354052
UPC #
769946883787
Country of Origin
United States
Displacement Per Stroke
0.56 gal
Priming
Self-Priming
Manifold Connection
Single Port
Fluid Chamber Assembly Type
Clamp
Valve Material
PTFE
Valve Type
Ball
Item
Electric Diaphragm Pump
Viscosity (Maximum)
30,000 cps
Diaphragm Base Material
PTFE
Media Intake Location
Bottom
Series
QUANTM HE120 Hygienic
Nameplate Voltage
380-480V AC
Media Intake Port Configuration
Center Horizontal
Feet of Head (Maximum)
29 ft
Standards
EN 1024:2004 Type 2.1, FDA
Diaphragm Backing Material
EPDM
Operating Pressure (Maximum)
60 psi
Pump Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Pump Operation Type
Electric
Surface Roughness
32 Ra
Includes Clean In Place Technology
Clean In Place Included
Hazardous Location Class
Class I Division 1
Media Discharge Location
Top
Diaphragm Reinforcement
Overmolded
Media Intake Connection Type
Tri-Clamp
Center Section Material
Aluminum
Phase
Three
Flow Rate (Maximum)
120 gpm
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Media Discharge Port Configuration
Center Horizontal
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Wetted Body Material
Stainless Steel
Check Seat Material
316 Stainless Steel
Manifold Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Overall Width
22.7 in
Overall Length
20.75 in
Overall Height
35.31 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.