Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1211
  • Zoro # G423358846

product price: 
$
15,611.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
30 gpm
Diaphragm Reinforcement
Not Reinforced
Pump Assembly Type
Clamp
Center Section Material
Aluminum
Priming
Self-Priming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-1211
Zoro #
G423358846
UPC #
769946887112
Country of Origin
United States
Flow Rate (Maximum)
30 gpm
Diaphragm Reinforcement
Not Reinforced
Pump Assembly Type
Clamp
Center Section Material
Aluminum
Priming
Self-Priming
Media Discharge Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Media Intake Location
Bottom
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
Tri-Clamp
Diaphragm Backing Material
Santoprene
Media Discharge Port Configuration
Center Horizontal
Viscosity (Maximum)
20,000 cps
Item
Electric Diaphragm Pump
Pump Operation Type
Electric
Phase
Three
Standards
EN 1024:2004 Type 2.1, FDA
Mounting Hardware Material
Stainless Steel
Valve Material
PTFE
Valve Type
Ball
Displacement Per Stroke
0.08 gal
Media Intake Port Configuration
Center Horizontal
Media Discharge Location
Top
Nameplate Voltage
380-480V AC
Fluid Chamber Assembly Type
Clamp
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Feet of Head (Maximum)
29 ft
Wetted Body Material
Stainless Steel
Surface Roughness
32 Ra
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Check Seat Material
316 Stainless Steel
Diaphragm Base Material
PTFE
Series
QUANTM HE30 Hygienic
Manifold Connection
Single Port
Hazardous Location Class
Class I Division 1
Operating Pressure (Maximum)
100 psi

Dimensions

Overall Width
13.6 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
1 yr
Overall Height
19.68 in
Solid Diameter (Maximum)
0.42 in
Overall Length
14.7 in
Media Intake Connection Size
1 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.