Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-0194
  • Zoro # G923354355

product price: 
$
19,639.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Voltage
200-240V AC
Solid Diameter (Maximum)
1.2 in
Standards
EN 1024:2004 Type 2.1, FDA
Valve Material
Stainless Steel
Material Conductivity
Non-Conductive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-0194
Zoro #
G923354355
UPC #
769946697018
Country of Origin
United States
Nameplate Voltage
200-240V AC
Standards
EN 1024:2004 Type 2.1, FDA
Valve Material
Stainless Steel
Material Conductivity
Non-Conductive
Includes Clean In Place Technology
Clean In Place Included
Check Seat Material
316 Stainless Steel
Manifold Connection
Single Port
Media Discharge Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Feet of Head (Maximum)
18 ft
Media Temperature (Maximum)
180 Degrees F
Item
Electric Diaphragm Pump
Flow Rate (Maximum)
65 gpm
Center Section Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Wetted Body Material
Stainless Steel
Priming
Self-Priming
Valve Type
Flap
Viscosity (Maximum)
20,000 cps
Phase
Three
Diaphragm Base Material
Santoprene
Manifold Connection Type
Tri-Clamp
Pump Assembly Type
Clamp
Pump Operation Type
Electric
Operating Pressure (Maximum)
100 psi
Displacement Per Stroke
0.67 gal
Media Intake Location
Top
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Location
Bottom
Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Series
QUANTM HE80 Hygienic
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp
Hazardous Location Class
Not Rated
Mounting Hardware Material
Stainless Steel

Dimensions

Solid Diameter (Maximum)
1.2 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 1/2 in
Overall Length
17.9 in
Media Intake Connection Size
1 1/2 in
Overall Height
32.18 in
Overall Width
22.7 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.