Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1500
  • Zoro # G323352821

product price: 
$
20,143.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
22.7 in
Phase
Three
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Size
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1500
Zoro #
G323352821
UPC #
769946885897
Country of Origin
United States
Phase
Three
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Series
QUANTM HE80 Hygienic
Standards
EN 1024:2004 Type 2.1, FDA
Diaphragm Backing Material
EPDM
Center Section Material
Aluminum
Nameplate Voltage
380-480V AC
Material Conductivity
Non-Conductive
Media Discharge Location
Bottom
Media Intake Port Configuration
Center Horizontal
Displacement Per Stroke
0.67 gal
Flow Rate (Maximum)
65 gpm
Manifold Connection
Single Port
Media Temperature (Maximum)
180 Degrees F
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp
Media Intake Location
Top
Manifold Connection Type
Tri-Clamp
Valve Material
Stainless Steel
Diaphragm Reinforcement
Overmolded
Feet of Head (Maximum)
18 ft
Hazardous Location Class
Not Rated
Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Media Discharge Connection Type
Tri-Clamp
Pump Operation Type
Electric
Valve Type
Flap
Wetted Body Material
Stainless Steel
Operating Pressure (Maximum)
100 psi
Pump Assembly Type
Clamp
Item
Electric Diaphragm Pump
Priming
Self-Priming
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Minimum)
-40 Degrees F
Check Seat Material
316 Stainless Steel
Viscosity (Maximum)
20,000 cps

Dimensions

Overall Width
22.7 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Length
17.9 in
Manufacturers Warranty Length
1 yr
Overall Height
32.18 in
Solid Diameter (Maximum)
1.2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.