Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1503
  • Zoro # G923356212

product price: 
$
18,242.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.67 gal
Diaphragm Base Material
Buna-N
Overall Width
22.7 in
Feet of Head (Maximum)
18 ft
Media Discharge Connection Size
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1503
Zoro #
G923356212
UPC #
769946886047
Country of Origin
United States
Displacement Per Stroke
0.67 gal
Diaphragm Base Material
Buna-N
Feet of Head (Maximum)
18 ft
Item
Electric Diaphragm Pump
Media Intake Connection Type
Tri-Clamp
Media Temperature (Maximum)
180 Degrees F
Valve Material
Stainless Steel
Check Seat Material
316 Stainless Steel
Hazardous Location Class
Not Rated
Manifold Connection
Single Port
Series
QUANTM HE80 Hygienic
Priming
Self-Priming
Media Intake Location
Top
Media Discharge Location
Bottom
Media Intake Port Configuration
Center Horizontal
Mounting Hardware Material
Stainless Steel
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Includes Clean In Place Technology
Clean In Place Included
Pump Assembly Type
Clamp
Surface Roughness
32 Ra
Media Discharge Port Configuration
Center Horizontal
Operating Pressure (Maximum)
100 psi
Valve Type
Flap
Phase
Three
Material Conductivity
Non-Conductive
Flow Rate (Maximum)
65 gpm
Media Discharge Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Viscosity (Maximum)
20,000 cps
Standards
EN 1024:2004 Type 2.1, FDA
Center Section Material
Aluminum
Pump Operation Type
Electric
Wetted Body Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Fluid Chamber Assembly Type
Clamp
Media Temperature (Minimum)
10 Degrees F

Dimensions

Overall Width
22.7 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
1.2 in
Overall Length
17.9 in
Manufacturers Warranty Length
1 yr
Overall Height
32.18 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.