Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1509
  • Zoro # G023359816

product price: 
$
20,030.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Port Configuration
Center Horizontal
Material Conductivity
Non-Conductive
Check Seat Material
316 Stainless Steel
Media Intake Connection Size
1 1/2 in
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1509
Zoro #
G023359816
UPC #
769946885170
Country of Origin
United States
Media Discharge Port Configuration
Center Horizontal
Item
Electric Diaphragm Pump
Material Conductivity
Non-Conductive
Check Seat Material
316 Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Pump Operation Type
Electric
Pump Assembly Type
Clamp
Valve Type
Flap
Fluid Chamber Assembly Type
Clamp
Displacement Per Stroke
0.67 gal
Phase
Three
Mounting Hardware Material
Stainless Steel
Valve Material
Stainless Steel
Diaphragm Backing Material
Santoprene
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
65 gpm
Feet of Head (Maximum)
18 ft
Viscosity (Maximum)
20,000 cps
Media Discharge Location
Bottom
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Not Reinforced
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Series
QUANTM HE80 Hygienic
Standards
EN 1024:2004 Type 2.1, FDA
Manifold Connection
Single Port
Manifold Connection Type
Tri-Clamp
Media Temperature (Minimum)
-40 Degrees F
Hazardous Location Class
Class I Division 1
Media Intake Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Priming
Self-Priming
Media Temperature (Maximum)
180 Degrees F
Media Intake Location
Top
Wetted Body Material
Stainless Steel
Nameplate Voltage
380-480V AC
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included

Dimensions

Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
1.2 in
Overall Height
32.18 in
Overall Length
17.9 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Media Discharge Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.