Zoro Homepage

Electric Diaphragm Pump, Flange Intake

  • Mfr # TE80-0002

  • Zoro # G811963645


product price: $7,157.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE80-0002
Zoro #
G811963645
UPC #
769946685763
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
4.8 in
Overall Length
17.6 in
Overall Width
13.9 in
Overall Height
22 in

Details

Item
Electric Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
150 Degrees F
Media Temperature (Minimum)
32 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
cMETus
Pump Operation Type
Electric
Flow Rate (Maximum)
80 gpm
Series
i80
Media Discharge Connection Type
Flange
Flow Rate @ 100 psi
80 gpm
Priming
Self-Priming
Media Intake Connection Type
Flange
Media Intake Location
Bottom
Wetted Housing Material
Polypropylene
Nameplate Voltage
240V AC
Phase
Three
Feet of Head (Maximum)
230.7 ft
Media Discharge Location
Top
Chemical Compatibility
Water
Series Family
Quantm
Flow Rate @ 40 psi
30 gpm
Manifold Connection Type
Flange
Flow Rate @ 70 psi
60 gpm
Duty Cycle
Continuous
For Use With Potable Systems
Yes
Viscosity (Maximum)
15,000 cps

Description

Electric Diaphragm Pump,Flange Intake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.