Key Release Locking Cable Hanger, PK5
- Mfr # HF4-LG-5FT-GRA
- Zoro # G724778725
product price:Â
$
227.99
/pk of 5, $45.60/ea
Free Shipping & Returns
Key Features
Load Capacity
495 lb
Material
Galvanized Steel
Overall Width
1 1/2 in
Maximum Allowable Load
325 kg
Series
HangFast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4-LG-5FT-GRA
- Zoro #
- G724778725
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 495 lb
- Material
- Galvanized Steel
- Maximum Allowable Load
- 325 kg
- Series
- HangFast
- Item
- Key Release Locking Cable Hanger
- Wire Rope Finish
- Galvanized
- Shape
- Adjustable Joint
- Loop Attachment Type
- Key Release
- Material Fabrication
- Sintered
- Attachment Type
- Loop
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Key Release Locking Cable Hanger, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.