Color Test Kit
- Mfr # 223400
- Zoro # G421908166
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 100 units, 0 to 500 units
Number of Pieces
4
Sensitivity
5 Units
Includes
Carrying Case, Color Disc, Comparator Box and Tubes
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223400
- Zoro #
- G421908166
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 100 units, 0 to 500 units
- Item
- Color Test Kit
- Number of Pieces
- 4
- Sensitivity
- 5 Units
- Includes
- Carrying Case, Color Disc, Comparator Box and Tubes
- Product Type
- Water Quality Test Kit
- Test Parameters
- Color
Description
Color Test Kit, Range 0 to 100 units, 0 to 500 units, Sensitivity 5 Units, Number of Tests Not Applicable, Standards Not Applicable, Includes Carrying Case, Color Disc, Comparator Box and Tubes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.