DC MOTOR, 1/3HP, 56C/24V/1750 RPM, TEFC
- Mfr # MD0503F-DC
- Zoro # G023367484
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Frame
TEFC
Nameplate RPM
1800
Voltage
24V DC
Body Dia.
5"
HP
0.33 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0503F-DC
- Zoro #
- G023367484
- UPC #
- -
- Country of Origin
- China
- Frame
- TEFC
- Nameplate RPM
- 1800
- Voltage
- 24V DC
- HP
- 0.33 HP
- Standards
- NEMA
- Includes
- 1 Motor
Dimensions
- Body Dia.
- 5"
- Shaft Dia.
- 0.625"
- Overall Length
- 11.6"
Description
DC MOTOR, 1/3HP, 56C/24V/1750 RPM, TEFC, dual mounting (C face and removable base)
- Use DC control to change RPM
- Class F insulation
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Varible speed capable
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.