Shop HOMEROOTS
See all product information
Create Account
21in Brown Rustic Solid Wood Divided Caddy
Mfr # 636191
Zoro # G223440598
product price:Â $28.99
/eaKey Features
Arm Style
Rustic
Commercial Use
Yes
Set
No
Overall Depth
12.99 in
Product Care
Wipe Clean with Damp Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636191
- Zoro #
- G223440598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 12.99 in
- Overall Length
- 4.53 in
- Overall Width
- 21 in
Details
- Arm Style
- Rustic
- Item
- Kitchen Accessories
- Commercial Use
- Yes
- Set
- No
- Product Care
- Wipe Clean with Damp Cloth
- Frame Material
- Solid Wood
- Stand
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Mount Type
- Free Standing
- Finish
- Natural
- Kitchen Accessory Type
- Divided Caddy
- Pattern
- No Pattern and Not Solid Color
- Color
- Brown
Description
The 21-inch brown solid wood divided caddy is a perfect addition to your kitchen workspace. Crafted from durable solid wood, this caddy offers a rustic charm that enhances any decor. With its divided design, it provides an organized solution for storing utensils, condiments, perfume, supplies, tools, and more. Ideal for both everyday use and entertaining, this caddy makes accessing your essentials effortless. Transform your countertop into a more functional space with this stylish and versatile storage and display accessory.4.53-inch h x 21.00-inch w x 12.99-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.