Shop HOMEROOTS
See all product information
Create Account
25in Brown Solid Wood Storage Bench With Cabinet
Mfr # 718243
Zoro # G423439545
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Finish
Oak
Bench Pattern
Solid Color
Upholstered
No
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718243
- Zoro #
- G423439545
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 24.8 in
- Overall Depth
- 15.7 in
- Overall Length
- 20.5 in
Details
- Bench Type
- Entryway Bench
- Item
- Benches
- Finish
- Oak
- Bench Pattern
- Solid Color
- Upholstered
- No
- Hand Crafted
- Yes
- Seat Material
- Solid Wood
- Assembly
- No Assembly Needed
- Shape
- Rectangle
- Material
- Solid Wood
- Style
- Mid-Century
- Leg Color
- Brown
- Weight Capacity
- 18 lbs
- Color
- Brown
- Leg Material
- Solid Wood
Description
Distinctive in style the 25-inch brown solid wood storage bench with cabinet radiates a versatile charm. This bench is made from high quality solid wood in a brown color throughout the base and top. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 20.50-inch h x 24.80-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.