Shop HOMEROOTS
See all product information
Create Account
34in X 20in X 35in Antique Brass Metal Serving Cart
Mfr # 319141
Zoro # G023439129
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Foldable
No
Exterior Shelves Included
No
Assembly
Full Assembly Needed
Kitchen Cart Type
Prep Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319141
- Zoro #
- G023439129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 20 in
- Outside Length
- 35 in
- Outside Width
- 34 in
Details
- Natural Variation Type
- No Natural Variation
- Foldable
- No
- Exterior Shelves Included
- No
- Assembly
- Full Assembly Needed
- Item
- Kitchen Carts-Islands
- Kitchen Cart Type
- Prep Table
- Drop Leaf
- No
- Hand Painted
- No
- Shape
- Rectangular
- Counter Material
- Glass
- Drawers Included
- No
- Caster Material
- Iron
- Purposeful Distressing Type
- No Distressing
- Base Color
- Black
- Cabinets Included
- No
- Commercial Use
- No
- Color
- Clear, Gray
Description
This serving cart stands at the extreme of sophistication and with its fashionable platforms, meals can better be served. Its shimmering antique gold frame highlight beautifully the whole design to give it an inspiring profile. This masterpiece features four elegant caster wheels and grips for easy mobility. The serving cart comes with two mirrored shelves that provide ample space for trays, plates and other serving details. Weight capacity: 20Lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.