Shop HOMEROOTS
See all product information
Create Account
49in Gray Cabinet Enclosed Storage TV Stand
Mfr # 490366
Zoro # G323439898
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Natural Variation Type
No Natural Variation
Stand Type
TV Stand
Height
15.75 in
Capacity
130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490366
- Zoro #
- G323439898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 15.75 in
- Length
- 20 in
- Width
- 49.25 in
Details
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- No Natural Variation
- Stand Type
- TV Stand
- Capacity
- 130
- Material
- Manufactured Wood
- Wood Species
- Rubberwood
- Finish
- Glossy
- Color
- Gray
- Bridge Included
- No
- Wood Type
- Particle Board
- Hutch Included
- No
- Item
- TV Stands
Description
Create the ultimate blend of style, function, and design with this 49-inch gray cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20-inch H x 49.25-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.