Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Brown Leather Enclosed and Open Storage TV Stand
- Mfr # 374226
- Zoro # G023439570
product price:Â
$
3,267.99
/ea
Key Features
Color
Brown
Finish
Natural
Stand Type
TV Stand
Length
22 in
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374226
- Zoro #
- G023439570
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Finish
- Natural
- Stand Type
- TV Stand
- Wood Type
- MDF
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Bridge Included
- No
- Wood Species
- Not wood
- Material
- Leather
Dimensions
- Length
- 22 in
- Size
- 22" x 80" x 20"
- Height
- 20 in
- Width
- 80 in
Description
Experience entertainment right in the comfort of your own home with the 80in brown leather cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 22in H x 80in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.