91in Natural Distressed Solid Wood Carved Geometric Sideboard with Six Doors
- Mfr # 606290
- Zoro # G123439272
product price:Â
$
5,285.99
/ea
Key Features
Finish
Natural
Sliding Doors
No
Door Design
Carved Geometric
Soft Close or Self Close Drawers
No
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606290
- Zoro #
- G123439272
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Natural
- Item
- Sideboards
- Sliding Doors
- No
- Door Design
- Carved Geometric
- Soft Close or Self Close Drawers
- No
- Style
- Contemporary
- Includes
- No
- Capacity
- 50
- Sideboard Type
- Sideboard
- Material
- Solid Wood
- Door Included
- Yes
- Glass Doors
- No
- Commercial Use
- Yes
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Color
- Natural
Dimensions
- Depth
- 20 in
- Length
- 32 in
- Width
- 91 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This sideboard is crafted from reclaimed pine wood, ensuring durability and a timeless appeal. Its natural color and purposeful distressing enhances the beauty of the wood grain, while the black hardware finish adds a modern touch. With shelves included, it provides ample storage solutions for your essentials. The carved geometric detailing on the doors and the countertop adds an artistic flair, making it a perfect fit for contemporary decor. 32.00-inch h x 91.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.