Shop HOMEROOTS
See all product information
Create Account
Iko White Modern TV Stand Media Center with Cabinets
Mfr # 403104
Zoro # G623439284
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Length
18.66 in
Natural Variation Type
No Natural Variation
Wood Species
Eucalyptus
Wood Type
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403104
- Zoro #
- G623439284
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 18.66 in
- Width
- 53.14 in
- Height
- 14.17 in
- Size
- 18.66 in
Details
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Species
- Eucalyptus
- Item
- TV Stands
- Wood Type
- Particle Board
- Assembly Required
- No Assembly Needed
- Bridge Included
- No
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Finish
- Glossy
- Color
- White
- Capacity
- 26, 68
Description
Clean lines and versatile use are the hallmarks of this Iko White Modern TV Stand Media Center with Cabinets. Made of sturdy manufactured wood in a clean white finish, cabinet features two cabinets with a storage cubbie in the center that includes back wire cut out for convenience. Each of the cabinet doors open up to reveal a shelf that allows for two levels of storage that can then be hid from site. The natural color solid wood legs are raised off the floor and along with the black door pulls, give this cabinet a slightly modern edge. Designed to hold a TV up to 60in this minimalist cabinet is ready to a great centerpiece for your living room, family room, or bedroom. 19in x 53in x 14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.