Light Gray Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 476595
- Zoro # G423438456
product price:Â
$
12,691.99
/ea
Key Features
Assembly Required
No Assembly Needed
Capacity
6
Sectional Orientation
Symmetrical
Shape
U Shaped
Depth
138 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476595
- Zoro #
- G423438456
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Assembly Required
- No Assembly Needed
- Capacity
- 6
- Sectional Orientation
- Symmetrical
- Shape
- U Shaped
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Upholstery Color
- Light Gray
- Number of Pieces
- 7
- Color
- Silver
- Reclining Type
- Power - Push Button
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Material
- Solid and Manufactured Wood
- Sectional Design
- Reclining
- Hand Crafted
- No
- Style
- Modern
Dimensions
- Depth
- 138 in
- Width
- 123 in
- Length
- 35 in
Description
Take your relaxation to the next level with this super soft and comfortable light gray italian leather power reclining u shaped seven piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.