Shop HOMEROOTS

Petite Matte Black Domed Hanging Lantern Wall Light

  • Mfr # 399223

  • Zoro # G723525832


product price:  $94.99
/ea

Key Features

Height
9-1/4 in
Assembly Required
No Assembly Needed
Width
6.13 in
Fixture Housing Color
Antiqued Brass
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
399223
Zoro #
G723525832
UPC #
-
Country of Origin
China

Dimensions

Height
9-1/4 in
Width
6.13 in
Length
15 in

Details

Item
Outdoor Lighting
Assembly Required
No Assembly Needed
Fixture Housing Color
Antiqued Brass

Description

With this Petite Matte Black Domed Hanging Lantern Wall Light you can add more style and brightness to any outdoor space of your home. The wall bracket has a medallion shape with a matte black finish on top. The swing arm is a simple extended rod attached to the top ornament of the light and has curved spiral details around it. The light itself is designed after a carousel lantern with a two-step ornament domed roof and a straight short and narrow frame. The base is a simple flat diamond shape. The textured glass panels inside the frame add a nice touch of contrast against the matte black color. Use it on its own or as a pair around your front door. 15 in H x 6.13 in W x 9.25 in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.