Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Industrial Electrical Controls & Automation
  6. /
  7. Electrical Switches & Relays
  8. /
  9. Switches
  10. /
  11. Snap Action Switches
  12. /
  13. Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5 A at 240 V AC Contact Rating
Honeywell Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5 A at 240 V AC Contact Rating 111SM602-H4 - main

Honeywell

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5 A at 240 V AC Contact Rating

  • Mfr # 111SM602-H4

  • Zoro # G4615913


product price: $14.65
/ea

Key Features

  • Actuator Type - Snap Action Switch Lever, Roller
  • AC Contact Rating - Snap Action Switch 5 A @ 240 V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 0.12 in
  • Height - Snap Action Switch 0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Honeywell
  • MFR # 111SM602-H4
  • Zoro # G4615913
  • UPC #
    078454972631
  • Country of Origin Mexico
  • Category Snap Action Switches

Dimensions

Lever Actuator Length - Snap Action Switch 0.12 in
Height - Snap Action Switch 0.5 in
Width - Snap Action Switch 0.8 in
Depth - Snap Action Switch 0.25 in
Height 0.5"
Actuator Length 0.12"
Mounting Dimension 0.38" Centers
Mounting Dimension - Snap Action Switch 0.38 in Centers
Length 0.8"
Depth 0.25"
Overall Height 0.5 in
Body Height 0.5 in
Overall Width 0.8 in
Body Width 0.8 in
Body Depth 0.25 in
Overall Depth 0.25 in
Lever Actuator Length 0.12 in

Details

Item Miniature Snap Action Switch
Actuator Type - Snap Action Switch Lever, Roller
AC Contact Rating - Snap Action Switch 5 A @ 240 V
Contact Form- Switches SPDT
Housing Material General Purpose Phenolic
Release Force 2 ozf
Watertight - Snap Action Switch No
Operating Temp. Range -65 Degrees to 250 Degrees F
Differential Travel 0.025 in
Electrical Connection - Snap Action Switch Quick Connect
Contact Form 1NO/1NC
Terminal Type Quick Connect
Operating Force 7 oz
Standards CE 61058-1, CSA LR41372, ENEC, UL E12252
Voltage Rating 250VAC
Series SM
Type of Actuator Roller Lever
Max. Pretravel 0.219 in
Current Rating 5A
Over Travel 0.03 in
AC Contact Rating 5 A @ 240 V
Poles/Contacts SPDT 1NO 1NC
Differential-Travel - max 0.025 in (0.64mm) DT
Construction Phenolic
Type Subminiature Limit Switch
Head Action Spring Return, Standard
Pre-Travel - max 0.219 in (5.56mm) PT
Force to Operate 7 oz (1.95N) OF
Contact Rating 5A 250V AC
Operating Temperature -65°F (-53°C) to 250°F (121°C)
Operator Configuration Standard
Over-Travel 0.03 in (0.76mm) OT
Connection Quick Connect Terminal
Operating Temperature - Maximum 250 Degrees F
Differential Travel - Maximum 0.025 in
Actuator Style Roller Lever
Electrical Connection Quick Connect
Overtravel 0.03 in
Body Material Phenolic
Operating Force - Maximum 7 ozf
Center Mounting Hole Distance 0.38 in
Pretravel 0.22 in
Operating Temperature - Minimum -65 Degrees F

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 5 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.12 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • HONEYWELL Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT, 25 A at 480 V AC Contact Rating (BE-2RB-A4)
  • OMRON Plug-In, General Purpose Relay, Square, 5 A, 14, Plug-in (MY4IN-DC12(S))
  • CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
  • DAYTON Push Button operator, 22 mm, Red (30G120)
  • EATON Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect (C25FNF360T)
  • NSI TORK Photoelectric Control Recep, w/Bracket (2224)
  • ELESA Mechanical position Indicators, DD51-AN-0.020-D-C2 F.14-SST (DD51)
  • ELESA Mechanical position Indicators, DD50-AR-0.10-D-C2 F.10-SST (DD50)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc