2 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT

  • Mfr # DB11P-M215

  • Zoro # G2096236


product price:  $2,855.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Voltage
208-230/460
Inlet
2 in FNPT
Outlet
1-1/2 in MNPT
Max. Head
73 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB11P-M215
Zoro #
G2096236
UPC #
-
Country of Origin
United States

Dimensions

Length
20 1/2 in
Width
9 45/64 in
Height
10 51/64 in
Overall Length
20.5 in
Intake Pipe Size
2 in
Overall Height
10.8 in
Discharge Pipe Size
1 1/2 in
Overall Width
9.7 in
Manufacturers Warranty Length
5 yr

Details

Item
Magnetic Drive Pump
HP
2 hp
Voltage
208-230/460
Inlet
2 in FNPT
Outlet
1-1/2 in MNPT
Max. Head
73 ft
Operating Pressure
32 psi
Housing Material
Polypropylene
GPM of Water @ 6 Ft. of Head
115
GPM of Water @ 50 Ft. of Head
93
Design
Centrifugal
Mounting
Horizontal
Bearing Type
Radial, Thrust
Max. Viscosity
100 cps
GPM of Water @ 24 Ft. of Head
115
GPM of Water @ 40 Ft. of Head
104
Full Load Amps
5.75-5.40/2.70
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Material
Polypropylene
GPM of Water @ 9 Ft. of Head
115
Max. Specific Gravity
1.2
Series
DB11
Motor Type
Induction
GPM of Water @ 18 Ft. of Head
115
GPM of Water @ 3 Ft. of Head
115
GPM of Water @ 15 Ft. of Head
115
Application
Acids, Caustics, DI-Water, Plating Solutions
Gasket Material
Viton
Flow Rate @ 24 ft of Head (Maximum)
115 gpm
Discharge Pipe Type
MNPT
Flow Rate @ 50 ft of Head (Maximum)
93 gpm
Flow Rate @ 18 ft of Head (Maximum)
115 gpm
Motor Mounting Type
Horizontal
Nameplate Voltage
208-230/460V AC
Media Temperature (Maximum)
180 Degrees F
Intake Pipe Type
FNPT
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
74 ft
Flow Rate @ 15 ft of Head (Maximum)
115 gpm
Horsepower (Maximum)
2 hp
Flow Rate @ 3 ft of Head (Maximum)
115 gpm
Flow Rate @ 9 ft of Head (Maximum)
115 gpm
Full Load Current
5.75-5.4/2.7 A
Operating Pressure (Maximum)
32 psi
Flow Rate @ 40 ft of Head (Maximum)
104 gpm
Chemical Compatibility
Deionized Water
Flow Rate @ 6 ft of Head (Maximum)
115 gpm
Mounting Orientation
Horizontal
Viscosity (Maximum)
100 cps
Specific Gravity (Maximum)
1.8
Phase
Three
Priming
Manual

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 74 ft, Flow Rate @ 3 ft of Head (Maximum) 115 gpm, Flow Rate @ 6 ft of Head (Maximum) 115 gpm, Flow Rate @ 9 ft of Head (Maximum) 115 gpm, Flow Rate @ 15 ft of Head (Maximum) 115 gpm, Flow Rate @ 24 ft of Head (Maximum) 115 gpm, Flow Rate @ 50 ft of Head (Maximum) 93 gpm, Horsepower (Maximum) 2 hp, Intake Pipe Size 2 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.