Motor, 3/4hp, D/D Blower

  • Mfr # 3LU87

  • Zoro # G3381192


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
6 in
Nominal Efficiency
64.5 %
Body Dia.
5 5/8 in
Nameplate RPM
1,075
Motor Design
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3LU87
Zoro #
G3381192
UPC #
190735291191
Country of Origin
Multiple

Dimensions

Shaft Length
6 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Overall Length
12 15/16 in
Bolt Circle Dia.
5 1/8 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
6 15/16 in
Stud Size
8-32 NC 2A Thread x 1 5/8 in
Bolt Circle Diameter
5 1/8 in
Shaft Diameter
1/2 in
Resilient Ring Diameter
2 1/4 in
Frame Size
48YZ
Body Diameter
5.6 in

Details

Nominal Efficiency
64.5 %
Item
Fan and Blower Motor
Nameplate RPM
1,075
Motor Design
Permanent Split Capacitor
Application
Blowers, Fans and Air Circulators
Standards
CSA Certified (258501), UL Recognized (E37403)
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
10.6 A
Motor Application
HVAC/R
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Thermal Protection
Auto
Frame
48YZ
Motor Shaft Design
Double-Flat
Hz
60 Hz
Voltage
115V AC
Phase
Single
Duty
Continuous
Ring to Ring Center
6 1/2 in
Motor Sub Application
Direct Drive
Max. Ambient Temp.
40 Degrees C
Includes
Split Rings to Increase Ring Diameter to 2 1/2 in
Motor Mounting Position
All Angle
No. of Speeds
4
Capacitor Required
Capacitor Not Included
RPM Range
1,001-1,100
HP
3/4
Motor Bearings
Ball
Motor Mounting Type
Ring/Stud
Motor Service Factor
1
Duty Cycle
Continuous
Number of Speeds
4
Mounting
Stud
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
10.6 A
Bearing Type
Ball
Insulation Class
B
Mounting Position
All Angle
Frequency
60 Hz
Product Type
Fan and Blower Motor
Motor Enclosure Type
Open Air Over
Drive Type
Direct Drive
Sub Application
General Purpose
Shaft Design
Double Flat
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Ambient Temperature - Maximum
40 Degrees C

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 10.6 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.