TIG Welder, Precision TIG 375 Series, 208V AC, 230V AC, 460V AC, 420 Max. Output Amps

  • Mfr # K2622-1

  • Zoro # G9964245


product price:  $15,141.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 230V AC, 460V AC
Rated Output
375A @ 35V
Welder Max. Output Amps
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2622-1
Zoro #
G9964245
UPC #
015082679761
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Width
22 in
Overall Depth
26 in

Details

Item
TIG Welder
Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 230V AC, 460V AC
Rated Output
375A @ 35V
Welder Max. Output Amps
420
Welder Min. Output Amps
2
Welder Duty Cycle
40 %
Series
Precision TIG 375
Polarity
AC/DC
Application
Automotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools
Welded Material
Aluminum, Mild Steel, Stainless Steel
Input (Amps)
112/102/51
Welder Input Phase
1
Power Source Weight
507 lb
Welder Input Hz
50/60
Features
and Touch Start Tig, High Duty Cycles 375 Amps At 40% Duty C, Patented Micro-Start Technology Delivers Extremely Stable Low Amperage Starting, Scratch Start, Selectable Welding Modes Such as High Frequency, Welding and Cratering for Both AC and DC Welding
Includes
Power Source Only
Phase
Single-Phase
Weight
507 lb
TIG Welding Minimum Output Current
2 A
Input Frequency
60 Hz
Stick Welding Maximum Output Current
420 A
TIG Welding Maximum Output Current
420 A
Amperage Range
2 to 420 A
For Material Type
Aluminum, Mild Steel, Stainless Steel
Stick Welding Output @ Duty Cycle
375 A @ 35 V, 40%
Stick Welding Minimum Output Current
2 A
Open Circuit Voltage
80V
TIG Welding Output @ Duty Cycle
375 A @ 35 V, 40%
Color
Red/Black
Welding Mode
CC
Plug Type
Bare Leads
Model
K2622-1

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 60 Hz, Phase Single-Phase, Polarity AC/DC, Series Precision TIG 375, Stick Welding Maximum Output Current 420 A, Stick Welding Minimum Output Current 2 A, Stick Welding Output @ Duty Cycle 375 A @ 35 V, 40 Percent, TIG Welding Maximum Output Current 420 A, TIG Welding Minimum Output Current 2 A, TIG Welding Output @ Duty Cycle 375 A @ 35 V, 40 Percent, Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.