Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3269
- Zoro # G423524272
product price:Â
$
27,850.99
/ea
Key Features
Overall Height
47 in
Spindle Nose Taper
MT6
Standards
UL 987
Spindle Speed - Maximum
1,800 RPM
Number of Spindle Speeds
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3269
- Zoro #
- G423524272
- UPC #
- 019907009009
- Country of Origin
- China
- Spindle Nose Taper
- MT6
- Standards
- UL 987
- Spindle Speed - Maximum
- 1,800 RPM
- Number of Spindle Speeds
- 16
- Horsepower
- 2 hp
- Includes Collet Closer
- No Collet Closer
- Includes Stand
- Stand Included
- Includes Taper Attachment
- No Taper Attachment
- Spindle Bore
- 2 in
- Item
- Metal Lathe
- Phase
- Single
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Minimum
- 45 RPM
- Swing Over Bed
- 14 in
- Voltage
- 230V
- Series
- GH-1440-1
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Digital Readout
- Digital Readout Included
- Distance Between Centers
- 40 in
- Tailstock Taper
- MT3
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.