Safety Helmet; Hard Hat
Mfr # WHE00146-216
Zoro # G923353006
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Headwear Style
Safety
Includes
Helmet Bag
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WHE00146-216
Zoro #
G923353006
UPC #
8057099473576
Country of Origin
Multiple
Dimensions
Size - Alpha
One Size
Details
Headwear Style
Safety
Includes
Helmet Bag
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Graphics Type
No Graphics
Chin Strap Material
Ecoleather
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Venting
No
Standards
ANSI Z89.1
Application
Safety
Weight
1.19 lb
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Reverse Donning
Non-Reversible
Series
Zenith X2 Full Brim
Impact Absorbing Material
EPS
Dielectric
Yes
High-Visibility
Not High-Visibility
Includes Chin Strap
Yes
Shell Material
Polypropylene
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.