Safety Helmet; Hard Hat

  • Mfr # WHE00147-766

  • Zoro # G823361125


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Graphics Type
No Graphics
Venting
No
ANSI Impact Type
Type 2
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
ANSI Electrical Class
Class E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00147-766
Zoro #
G823361125
UPC #
8057099473675
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Graphics Type
No Graphics
Venting
No
ANSI Impact Type
Type 2
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
ANSI Electrical Class
Class E
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Standards
ANSI Z89.1
Includes Reflective Decals
Yes
High-Visibility
High-Visibility
Series
Zenith X2 Full Brim Hi Viz
Shell Material
Polypropylene
Impact Absorbing Material
EPS
Shell Color
Fluorescent Yellow
Reverse Donning
Non-Reversible
Headwear Style
Safety
Application
Safety
Dielectric
Yes
Includes Chin Strap
Yes
Includes
Helmet Bag, High Visibility Decals
Includes Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Reflective Decal Color
Silver
Weight
1.19 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim Hi Viz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.