Safety Helmet; Hard Hat

  • Mfr # WHE00151-760

  • Zoro # G923352931


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Polypropylene
Includes Chin Strap
Yes
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Impact Absorbing Material
EPS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00151-760
Zoro #
G923352931
UPC #
8057099473811
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Shell Material
Polypropylene
Includes Chin Strap
Yes
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Impact Absorbing Material
EPS
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Item
Hard Hat
Reflective Decal Color
Silver
Includes Reflective Decals
Yes
Includes
Helmet Bag
Reverse Donning
Non-Reversible
Application
Utility
Series
Zenith X2 Full Brim FR Hi Viz
Suspension Adjustment Type
Ratchet
Dielectric
Yes
Includes Accessory Slots
Yes
Standards
ANSI Z89.1
ANSI Impact Type
Type 2
Headwear Style
Safety
Venting
No
ANSI Electrical Class
Class E
Shell Color
White
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Weight
1.19 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim FR Hi Viz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.