Safety Helmet; Hard Hat

  • Mfr # WHE00146-761

  • Zoro # G323358519


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Reverse Donning
Non-Reversible
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Shell Color
Yellow
Impact Absorbing Material
EPS
Includes
Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-761
Zoro #
G323358519
UPC #
8057099473613
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Reverse Donning
Non-Reversible
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Shell Color
Yellow
Impact Absorbing Material
EPS
Includes
Helmet Bag
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Shell Material
Polypropylene
Includes Accessory Slots
Yes
Venting
No
Headwear Style
Safety
Weight
1.19 lb
Includes Reflective Decals
No
Application
Safety
Series
Zenith X2 Full Brim
ANSI Electrical Class
Class E
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
Chin Strap Material
Ecoleather
Standards
ANSI Z89.1
Suspension Adjustment Type
Ratchet
Dielectric
Yes
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.