Safety Helmet; Hard Hat

  • Mfr # WHE00146-762

  • Zoro # G523355455


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Chin Strap Material
Ecoleather
Venting
No
Headwear Style
Safety
Includes
Helmet Bag
Impact Absorbing Material
EPS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-762
Zoro #
G523355455
UPC #
8057099473620
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Chin Strap Material
Ecoleather
Venting
No
Headwear Style
Safety
Includes
Helmet Bag
Impact Absorbing Material
EPS
Includes Accessory Slots
Yes
Item
Hard Hat
Includes Reflective Decals
No
Series
Zenith X2 Full Brim
High-Visibility
Not High-Visibility
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Shell Color
Orange
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Dielectric
Yes
Application
Safety
ANSI Electrical Class
Class E
Weight
1.19 lb
Graphics Type
No Graphics
Shell Material
Polypropylene
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.