Safety Helmet; Hard Hat
Mfr # WHE00150-760
Zoro # G123360927
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Series
Zenith X2 Full Brim FR
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WHE00150-760
Zoro #
G123360927
UPC #
8057099473798
Country of Origin
Multiple
Dimensions
Size - Alpha
One Size
Details
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Series
Zenith X2 Full Brim FR
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Impact Absorbing Material
EPS
Dielectric
Yes
High-Visibility
Not High-Visibility
Headwear Style
Safety
Item
Hard Hat
Application
Utility
ANSI Impact Type
Type 2
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Venting
No
Shell Material
Polypropylene
Standards
ANSI Z89.1
Includes Reflective Decals
No
Shell Color
White
Weight
1.19 lb
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class E
Includes
Helmet Bag
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim FR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.