Safety Helmet; Hard Hat

  • Mfr # WHE00146-289

  • Zoro # G423352929


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Size - Alpha
One Size
Application
Safety
Weight
1.19 lb
Dielectric
Yes
Graphics Type
No Graphics
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-289
Zoro #
G423352929
UPC #
8057099473590
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Application
Safety
Weight
1.19 lb
Dielectric
Yes
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Includes Chin Strap
Yes
ANSI Electrical Class
Class E
Includes
Helmet Bag
Impact Absorbing Material
EPS
Series
Zenith X2 Full Brim
Venting
No
Headwear Style
Safety
Chin Strap Material
Ecoleather
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Standards
ANSI Z89.1
Shell Color
Red
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
ANSI Impact Type
Type 2
Includes Accessory Slots
Yes
Item
Hard Hat
Suspension Adjustment Type
Ratchet
Shell Material
Polypropylene
High-Visibility
Not High-Visibility

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.