Safety Helmet; Hard Hat

  • Mfr # WHE00146-760

  • Zoro # G823353663


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Size - Alpha
One Size
Shell Color
White
Weight
1.19 lb
ANSI Electrical Class
Class E
Standards
ANSI Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHE00146-760
Zoro #
G823353663
UPC #
8057099473606
Country of Origin
Multiple

Dimensions

Size - Alpha
One Size

Details

Shell Color
White
Weight
1.19 lb
ANSI Electrical Class
Class E
Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Includes
Helmet Bag
Reverse Donning
Non-Reversible
Dielectric
Yes
Series
Zenith X2 Full Brim
Headwear Style
Safety
Chin Strap Material
Ecoleather
Item
Hard Hat
Graphics Type
No Graphics
Includes Chin Strap
Yes
Shell Material
Polypropylene
Venting
No
ANSI Impact Type
Type 2
Includes Reflective Decals
No
Application
Safety
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
Includes Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Impact Absorbing Material
EPS
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.