Safety Helmet; Hard Hat
Mfr # WHE00150-761
Zoro # G923355710
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Dielectric
Yes
Includes
Helmet Bag
Venting
No
Graphics Type
No Graphics
Headwear Style
Safety
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WHE00150-761
Zoro #
G923355710
UPC #
8057099473804
Country of Origin
Multiple
Dimensions
Size - Alpha
One Size
Details
Dielectric
Yes
Includes
Helmet Bag
Venting
No
Graphics Type
No Graphics
Headwear Style
Safety
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible
Shell Material
Polypropylene
Item
Hard Hat
Suspension Adjustment Type
Ratchet
Weight
1.19 lb
Application
Utility
Accessory Mounting Options
Earmuff Mount, Neck Protector Slots
ANSI Electrical Class
Class E
Impact Absorbing Material
EPS
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Standards
ANSI Z89.1
Shell Color
Yellow
High-Visibility
Not High-Visibility
Series
Zenith X2 Full Brim FR
ANSI Impact Type
Type 2
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Neck Protector Slots, Weight 1.19 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1, Series Zenith X2 Full Brim FR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.