Pipe Threading and Cutting Machines (69 items)
M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in
About Pipe Threading and Cutting Machines
Pipe Threading and Cutting Machines are tools used to create threads on the interior or exterior of a pipe. This allows for better fastening of pipes and can be used in a variety of industries including construction, manufacturing, engineering, and oil & gas.
Types of Pipe Threading and Cutting Machines
There are two main types of Pipe Threading and Cutting Machines: gas pipe threading machines and hydraulic pipe threading machines. Gas pipe threading machines are powered by gasoline engines while hydraulic pipe threading machines use hydraulic power sources. Both types can be used for cutting, threading, reaming, tapping, drilling, facing, and counterboring operations.
How Pipe Threading and Cutting Machines are Made
Pipe Threading and Cutting Machines are made from a combination of steel components such as cutting blades, drive motors or pumps, tool holders or chucks for mounting tools such as taps or dies. They also include guides for alignments along with gearboxes to increase the speed of rotation.
Industries that use Pipe Threading and Cutting Machines
Pipe Threaders have become an essential tool in many industries where pipes need to be connected securely. These include plumbing contractors working on pipelines for water distribution systems; welders who need to join metal parts together; oil & gas workers using them to connect large pipeline systems; automotive mechanics who use them when installing new exhausts; engineers who require precision threads when assembling machinery parts; HVAC technicians connecting ventilation systems; electricians working with conduit pipes; plumbers installing new piping systems in homes.
Find the Pipe Threading And Cutting Machines You Need at Zoro
Looking for a specific item? Use our robust search tool to find it by name or keyword, or use our handy filters to narrow down our full assortment. You can also check out our whole selection of Pipe Threading and Cutting Machines along with other tools or equipment to ensure you have all you need to tackle the job, especially if you're taking on a DIY project for the first time.
Plus, when you shop at Zoro, you'll always enjoy competitive prices on tons of great brands you know and trust. We make the shopping experience as fast and seamless as possible with free shipping on orders over $50 for registered users, Net 30 payment terms for qualifying customers, and an unparalleled customer service experience.