Proportional Valve
We make finding a proportional valve fast and simple every time!
Shop Proportional Valve results
(Showing 1 - 15)
Relevance
Mfr # 02-310275
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Max. Flow - Hydraulic Valves: 4 gpm
Mfr # ARB24-SR
Key Features:
- Stroke Deg.: 0 to 90
- Depth: 2 31/64 in
- Motor Direction: CW or CCW
Mfr # 161523532
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Max. Pressure: 150 psi
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # TBH1050ASTV0000
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Body Style: True Union
Mfr # ARB24-SR-T
Key Features:
- Item: Actuator24V Nsr 180"lb 2-10Vdc Termst
- Package Quantity: 1
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # LF24-SR
Key Features:
- Mounting Type: Direct Mount
- Power Rating: 2.5W
- Includes: Mounting Hardware
Mfr # LF24-MFT
Key Features:
- Power Rating: 2.5W
- Mounting Type: Direct Mount
- Shaft Type: 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
Mfr # TFB120-S
Key Features:
- Voltage: 100-240V AC
- For Use With: Dampers in HVAC Systems
- Width: 3 in
Mfr # LF120
Key Features:
- Includes: Anti-Rotation Bracket
- Stroke Deg.: 0 to 95
- Voltage: 120V AC
Mfr # AFB24-SR
Key Features:
- Shaft Type: 1/2 in to 1-3/64 in Round
- Power Rating: 5.5W
- Timing: 95 sec
Mfr # FSAF120A
Key Features:
- Item: Fire and Smoke Actuator
- Voltage: 120V AC
- For Use With: Dampers and Valves
Mfr # FSNF120
Key Features:
- Spring Return: Spring Return
- Torque: 70 in-lb
- Depth: 3 1/4 in
Mfr # LF24
Key Features:
- Torque: 35 in-lb
- Voltage: 24V AC/DC
- Mounting Type: Direct Mount