Spst Liquid Level
If you need a spst liquid level we have them at everyday low prices.
Shop Spst Liquid Level results
(Showing 1 - 15)
Relevance
Mfr # M8000B
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- VA Rating: 30
Mfr # M8000-NO
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Max. Voltage: 240 V
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M8700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Mfr # M7000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Mfr # M5602-7808-1
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Item: Alternator Closed Liquid Level Switch
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # M5000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Alternator Closed Liquid Level Switch
Mfr # M8085
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Electrical Connections: 22 AWG PTFE Coated 24 in Leads
Mfr # M8790
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Float Material: Polypropylene
Mfr # M5970
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M8750
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Overall Length: 2.75 in
Mfr # M8700-C
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Max. Current: 0.28 A
Mfr # 400-104
Key Features:
- Application: Gas and Piping, Industrial, Plumbing
- Color: Green
- Size: 16 oz
Mfr # M7725
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Width: 0.6 in