MODbox Component Box, Full Width
- Mfr # 54400MBX
- Zoro # G225078034
product price:Â
$
71.59
/ea
Key Features
Overall Height
5 3/16 in
Compatible Modular System
MODbox(TM)
Includes
Removable Dividers, Removable Storage Bins
Overall Depth
22 in
Overall Width
15 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54400MBX
- Zoro #
- G225078034
- UPC #
- 092644540592
- Country of Origin
- China
- Compatible Modular System
- MODbox(TM)
- Includes
- Removable Dividers, Removable Storage Bins
- Number of Compartments
- 9
- Standards
- IP65
- Total Storage Capacity
- 1,797 cu in
- Includes Drawers
- Drawers Not Included
- Color
- Gray, Orange
- Total Load Capacity
- 40 lb
- Lid Style
- Hinged
- Material
- Polymer
- Features
- Part of a Modular System
- Modular System Part
- Item
- Tool Box
- For Tool Type
- MODbox(TM) Components
- Closure Type
- Latch
- Series
- MODbox(TM)
- Number of Dividers
- 18
- Number of Drawers
- 0
- Locking System
- Latch
Dimensions
- Overall Height
- 5 3/16 in
- Overall Depth
- 22 in
- Overall Width
- 15 11/16 in
Description
Tool Box, Material Polymer, Overall Depth 22 in, Overall Height 5 3/16 in, Overall Width 15 11/16 in, Locking System Latch, Color Gray, Orange, Includes Drawers Drawers Not Included, Number of Compartments 9, Closure Type Latch, Compatible Modular System MODbox(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.