Safety Relief Valve, 2 x 2-1/2 In, 200 psi

KUNKLE VALVE| Zoro #: G0208004| Mfr #: 6010JHV01-KM0200

$503.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Safety Relief Valve
Test Lever: Yes
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208004 Mfr #: 6010JHV01-KM0200
Item: Safety Relief ValveTest Lever: Yes
Body Material: BronzeOutlet Type: FNPT
Spring Material: Stainless SteelOverall Height: 13-5/8"
Factory Set Pressure: 200 psiInlet Type: MNPT
Standards: ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, Tiol Board CertifiedTemp. Range: -60 Degrees to 406 Degrees F
Overall Length: 7-1/4"Application: Air and Gas Compressors, Pressure Reducing Stations etc
Outlet Size: 2-1/2"Seat Material: Viton
Disc Material: B21 Alloy 485Inlet Size: 2"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 200 psi, Disc Material B21 Alloy 485, Overall Height 13-5/8 In., Application Air and Gas Compressors, Pressure Reducing Stations etc, Overall Length 7-1/4 In., Seat Material Viton, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, Tiol Board Certified

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews